Vander 30" Gray Faux Leather and Brushed Stainless Steel Swivel Bar Stool

  • Mfr # LCVDBABSGR30

  • Zoro # G513078456


product price:  $230.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVDBABSGR30
Zoro #
G513078456
UPC #
721535757800
Country of Origin
China

Description

The Vander Backless Swivel Bar Stool from Armen Living is the perfect stool to welcome into your home! The clean lines and dominant geometric shapes combine to make one wonderful stool. The strong metal base is sturdy, as well as wide enough to make you feel stable and secure. The Vander features faux leather upholstery that is luxuriously wrapped around the extremely comfortable foam-padded seat cushion. This bar stool brings a modern and contemporary aesthetic, which is perfect for any style of home. This stool comes in your color choice of gray faux leather with a brushed stainless-steel frame or gray faux leather with a black powder-coated frame. Also available in your choice of 26" counter height and 30" bar height.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • GO MINIMALIST - The Vander Bar Stool features a minimal, intriguing design with sharp and clean geometric shapes that add to the modern look of the chair. The minimal look can also be found in the backless design; able to fit under most counters and bars with ease!
  • INTRICATE DESIGN - Not only does this bar stool have the style you are looking for, but it has an intricately designed pattern featured in the frame that is a work of art within itself. This wonderful additional feature adds so much to this already beautiful stool.
  • COMFORT REINVENTED - This stool was designed with incredibly soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. The faux leather upholstery is a welcomed addition that feels wonderful on your body. Once you sit down, it will be hard for you to want to get up!
  • BUILT TO LAST - The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of Gray faux leather with a Brushed stainless steel frame or Gray faux leather with a Black powder-coated frame.
  • NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.