
Varde Mid-Century Gray Upholstered Dining Chairs in Black Finish, PK2
Mfr # LCVRSIGRBL
Zoro # G813076497
product price: $245.99
/pk 2, $123.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCVRSIGRBL
Zoro #
G813076497
UPC #
721535741755
Country of Origin
Malaysia
Description
The Armen Living Varde dining chair has a sleek modern frame and beautiful polyester upholstered seat and back. These Varde chairs are a great fit in any room in the house, pull them around your dining table, up to your desk or use as accent chairs. Sold as a set of 2 these Armen Living Varde chairs are available in a black finish with a Gray upholstered seat.
- Included: 2 Dining Chairs
- Seat Height: 19 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Ships In: 1 Box
- Product Dimensions: 20"W x 22"D x 37.5"H SH: 19"
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 19 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Product Dimensions: 20"W x 22"D x 37.5"H SH: 19"
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.