Venus 54" Round Mid-Century Modern White Marble Dining Table with Walnut Wood Legs

  • Mfr # LCVEDIWA

  • Zoro # G513078647


product price:  $809.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCVEDIWA
Zoro #
G513078647
UPC #
721535741830
Country of Origin
Malaysia

Description

The 54" round Armen Living Venus table is a perfect fit for your dining room or eat in kitchen. This table features an intricate 4 leg base design that lends itself to mid-century modern style themes. The Venus can easily match with any style of dining chair. Seat up to 6 of your closest friends or family members comfortably. The Armen Living Venus table is available in either a White tabletop and Walnut base or Black tabletop and base.

  • Included: 1 Dining Table
  • Seats Up To: 6
  • Finish: Walnut and White Top or Black with Black Top
  • Table Top Thickness: 1"
  • Material: Rubberwood, Veneer
  • Assembly Required: Yes
  • Ships In: 2 Boxes
  • Product Dimensions: 54" ROUND"W x "D x 30"H
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
"
  • Included: 1 Dining Table
  • Seats Up To: 6
  • Finish: Walnut and White Top or Black with Black Top
  • Table Top Thickness: 1"
  • Material: Rubberwood, Veneer
  • Product Dimensions: 54" ROUND"W x "D x 30"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.