Vivid Outdoor Patio Dining Chair in Light Eucalyptus Wood with Taupe Olefin Cushions
- Mfr # LCVISIEUCTP
- Zoro # G014674911
Key Features
Specifications
Details
- MFR #
- LCVISIEUCTP
- Zoro #
- G014674911
- UPC #
- 840254342347
- Country of Origin
- Viet Nam
- Color
- Taupe
- Material
- Eucalyptus,Olefin,Polyurethane,Polyfiber
- Finish
- Brown
Dimensions
- Width
- 23 in
- Depth
- 24 in
- Length
- 28 in
Description
Introducing the Vivid Outdoor Patio Dining Chair an exquisite blend of elegance and durability designed to elevate your outdoor dining experience. Crafted with precision and care, this dining chair combines the timeless appeal of Eucalyptus wood with the practicality of water-resistant and UV-resistant features, making it a stellar addition to your patio furniture collection. The durable Eucalyptus wood frame not only enhances the chair's aesthetic charm but also guarantees longevity, ensuring that the Vivid Outdoor Patio Dining Chair stands up to the demands of outdoor living. Its versatile design effortlessly complements various outdoor settings, from intimate patio dinners to lively garden gatherings. Designed for outdoor enthusiasts who appreciate both style and resilience, the Vivid Dining Chair boasts water-resistant and UV-resistant properties. This means that your dining chair remains unfazed by the whims of weather, providing a reliable and stylish seating solution for every occasion. The plush Olefin cushions add an extra layer of comfort to your outdoor dining experience. With water-resistant properties and easily removable covers, these cushions make maintenance a breeze, ensuring your dining chair stays inviting and fresh, even after a delightful meal under the open sky. Elevate your outdoor dining setup with the Vivid Outdoor Patio Dining Chair in Eucalyptus Wood. Whether you're enjoying a quiet dinner for two or hosting a larger gathering, this chair offers a perfect balance of style and functionality. Invest in quality outdoor furniture that not only complements your patio but also enhances your overall dining experience.
- •PRODUCT DIMENSIONS - W: 23 In. x D: 24 In. x H: 28 In. x Seat H: 18.5 In.
- •SPLASH OF NATURE - Eucalyptus wood has a natural beauty with a straight grain and a smooth, uniform texture. Finished to bring out its natural color or stained to achieve a desired look.
- •COMFORT AND ERGONOMICS - An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- •OLEFIN UPGRADE - This chair is upholstered with Olefin fabric, a synthetic fiber that is famous for its overall durability and resistance to stains, moisture, and fading. Additionally, this high-quality fabric is solution-dyed, so the fibers lock in these vibrant colors before they are spun into yarn, resulting in cushions that last and resist fading while braving the elements outdoors.
- •EASY TO MAINTAIN - This outdoor Dining Chair is simple to clean and easy to maintain - Wipe with a damp cloth, dry and you're done!
- •SUPER PLUSH - This chair comes with 1 back cushion and 1 seat cushion with hook and loop straps that attach to the frame. All covers have a zipper closure and can be removed for easy cleaning.
- •WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a durable, hard wood that can withstand exposure to the elements. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.