Zoro Homepage

Wave Oval Dining Table in Gray Concrete

  • Mfr # LCLKDICCGR

  • Zoro # G113077682


product price: $1,169.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCLKDICCGR
Zoro #
G113077682
UPC #
840254330733
Country of Origin
Viet Nam

Description

Give a contemporary update to your dining area or outdoor entertaining space with our Wave oval gray concrete dining table. The elongated oval tabletop gracefully rests upon a bold, sculptural base. Featuring an artfully fluted base, the dining room table attains a dynamic presence in any space. It is dramatically proportioned in concrete to wow your guests any time of year! Perfect to dine and entertain, our generously sized dining table can comfortably seat 8 people with its 75-inch length. Perfect match for your contemporary home, the dining table can enliven your living room, dining room, or outdoor space and its strong concrete construction will last for many years to come.


  • PRODUCT DIMENSIONS: 30" H x 39" W x 75" L / Base: 27” H x 21.5” W x 44” L
  • CONTEMPORARY DESIGN – Brings a touch of luxury and sophistication to your dining area.
  • BUILT TO LAST – Made with high quality concrete, our dining table supports a durable and sturdy construction to last for years to come. The dining table can support up to 220 lbs.
  • EASY MAINTENANCE – Our dining table remains easy to clean and maintain.
  • SEATING CAPACITY – The Wave oval dining table comfortably accommodates 6 – 8 people.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • COLLECTION - The Wave collection features an oval dining table and round accent stool end table that can be used as a dining set or independently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.