Zoro Homepage

Westmont 59" Rectangular Dining Table in Walnut Wood

  • Mfr # LCWEDIWA

  • Zoro # G913076519


product price: $359.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCWEDIWA
Zoro #
G913076519
UPC #
721535759071
Country of Origin
Malaysia

Description

The Westmont 59" Rectangular Dining Table in Walnut Wood features a clean and minimalist silhouette that provides ample space for friends and family to gather. Four tapered and splayed legs support the rectangular tabletop to create a mid-century-inspired aesthetic. Rectangular dining tables are the go-to table shape for any dining area. It's practical, fits easily in a dining room, and most importantly, it looks great. Easily seating up to 6 guests, the Westmont is the perfect addition to any eat in kitchen or dining room! Dinner parties and family breakfasts serve up inviting ambiance with this retro-influenced yet contemporary dining table. The Westmont rectangular dining table is 59" wide and is available in your choice of a black or walnut wood finish.


  • SEATING CAPACITY - This dining table easily seats up to 6 guests
  • PRODUCT DIMENSIONS - W: 59" x D: 35.4" x H: 29.5"
  • RECTANGULAR TABLE - Rectangular tables tend to be more functional for larger groups and work well in long, narrow rooms.
  • COLOR OPTIONS - The Westmont table is available in your choice of a Black or Walnut wood finish.
  • SEATING MEASUREMENTS - This table is 29.5" high and can accommodate seat heights of 17" - 19".
  • QUALITY MATERIALS - This table is constructed from long lasting and durable Rubberwood which is not prone to warping.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.