Westmont and Renzo Gray and Black 5 Piece Dining Set

  • Mfr # SETWEDI5REBLGR

  • Zoro # G313079974


product price:  $929.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETWEDI5REBLGR
Zoro #
G313079974
UPC #
721535760596
Country of Origin
Malaysia

Description

The Westmont and Renzo Gray and Black 5 Piece Dining Set is the perfect addition to any kitchen or dining room. This 5-piece wooden dining table set, designed with clean and simple lines, is a great selection for your dining room or kitchen breakfast nook. The simple elegance of this dining set will make everyday meals special. This dining set ensures a set of excellent durability and long service life. In addition, the dining set's smooth surface makes it easy to clean. It is also easy to assemble. Featuring wide backs and spacious seats, the foam-padded cushion of the Renzo chair creates a wonderful seating experience - keeping you comfortable and relaxed all day long. These amazing chairs feature a bold and strong wooden frame that adds striking, rich qualities to these chairs - also ensuring longevity to give you years of enjoyment. The Westmont and Renzo Wood 5 Piece Dining Set is available in your choice of a Black Wood Finish with Gray upholstery or a Walnut Wood Finish with Blue, Charcoal or Orange upholstery.


  • PRODUCT DIMENSIONS - Table: W: 59" x D: 35.4" x H: 29.5", Chairs: W: 22" x D: 24" x H: 32", Seat: Seat H: 18" x Seat W: 19" Seat D: 18"
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and 1 dining table.
  • RECTANGULAR TABLE - Rectangular tables tend to be more functional for larger groups and work well in long, narrow rooms.
  • COLOR OPTIONS - This dining set is available in your choice of a Black Wood Finish with Gray upholstery or a Walnut Wood Finish with Blue, Charcoal or Orange upholstery.
  • QUALITY MATERIALS - The table and chairs are constructed from long lasting and durable Rubberwood which is not prone to warping, the weight capacity per chair is 250lbs.
  • SEATING CAPACITY - This dining table is 59" wide and can accommodate up to 6 seats.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.