Shop ARMEN LIVING

Wiglaf Outdoor Patio 5-Piece Bar Table Set in Aluminum with Gray Cushions

  • Mfr # 840254333475
  • Zoro # G813079764

product price: 
$
2,936.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254333475
Zoro #
G813079764
UPC #
840254333475
Country of Origin
China

Description

Dine alfresco, enjoy happy hour, or host a family game night with the Wiglaf Outdoor 5-piece bar set from Armen Living. This outdoor bar height dining set can be a versatile piece to add to any outdoor space and includes 4 outdoor bar stools and 1 rectangular patio bar height dining table. The Wiglaf patio 5-piece bar set features a black powder coated finish and features beautiful natural teak accents and dark gray upholstery. The stools have a 30 inch seat height and can support up to 308lbs per seat. Featuring an inviting and versatile design, the barstool with back sits easily in any outdoor setting. Made up of lightweight and durable aluminum framework, the Wiglaf set is easily portable and features a multi-layer powder coating for further effective protection from the elements, UV, rust, and everyday wear and tear. Refined and streamlined, this set invites modern style into your backyard, patio, pool area, garden, or screened in porch. The slat style tabletop helps elements to easily pass through which adds to its durability. The metal barstool cushions also feature a zipper closure that allows for easy removal and cleaning making it the ideal outdoor furniture piece! This is a perfect outdoor patio furniture piece to use indoors and is treated to withstand being outdoors. This set can serve as a great spot to enjoy meals and cocktails hours outside with friends and family. Serving as a welcoming addition to your space, the Wiglaf outdoor bar height dining set enables you to entertain in style. Featuring a geometric barrel style design that provides ergonomic properties to keep your back properly aligned, the Wiglaf stools are a true work of art. The teak accents on the arms give the stool a warm touch, strong and durable, teak can last for generations in a wide variety of climates with zero maintenance. This is due to the high rubber and oil content of the wood that leave it impervious to rain, weather, and pests, making it virtually immune to rot.


  • WEATHER PROTECTION - This outdoor bar height dining set features a weather, UV, stain, and rust resistant frame and cushions.
  • PRODUCT DIMENSIONS – Stools: H: 38 In x W: 23 In x D: 24 In; Seat H: 30, Table: H: 41 In x W: 59 In x D: 31.5 In
  • BUILT TO LAST - This light weight aluminum bar height dining set features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. The outdoor bar stools can support up to 308lbs per seat.
  • EASY MAINTENANCE - This outdoor bar height dining set is easy to clean, wipe with a cloth or hose clean. The cushions have a zipper closure making removal for cleaning a breeze.
  • INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set to use indoors and is treated to withstand being outdoors.
  • SET SPECIFICATIONS – This patio bar height dining set features 1 rectangular light weight aluminum bar table and 4 outdoor bar stools.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.