Merida 15" Modern Rustic Hammered Metal Drum Storage Side Table with Lid, Silver/Black
- Mfr # SSL2001E
- Zoro # G223939542
product price:Â
$
64.99
/ea
Key Features
Depth
12 in
Material
Metal
Width
12 in
Color
Silver
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSL2001E
- Zoro #
- G223939542
- UPC #
- 196868173076
- Country of Origin
- India
- Material
- Metal
- Item
- Metal Drum Stool
- Color
- Silver
- Finish
- Powder Coated
Dimensions
- Depth
- 12 in
- Width
- 12 in
- Height
- 15 in
Description
Merida 15" Modern Rustic Hammered Metal Drum Storage Side Table with Lid, Silver/Black. This modern drum table features a hammered metal texture that adds depth and a rustic, artisan-inspired vibe. Crafted from lightweight yet durable metal, it includes a removable top that doubles as convenient hidden storage. Use this chic, versatile piece as a stool or side table for holding drinks beside a chair, or line up multiple pieces in front of a sofa for a stylish, functional display
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.