Shop ARMEN LIVING
Additional $110.00 delivery surcharge applies per item.
See details
Create Account
Wynne Contemporary Sectional in Genuine Black Leather with Brown Wood Legs
- Mfr # LCWYSEBLACK
- Zoro # G113077613
product price:Â
$
2,981.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCWYSEBLACK
- Zoro #
- G113077613
- UPC #
- 643507353554
- Country of Origin
- China
Description
The Armen Living Wynne contemporary genuine leather sectional retains the stylistic elements of the Wynne sofa while featuring an extended corner piece that is certain to provide comfort and enhance the beauty of any modern dwelling. Sporting a beautiful genuine cowhide leather outer shell supported by Dacron fiber padding to prevent wrinkles and cracks, the Wynne sectional is a terrific choice both in terms of durability and comfort. The Wynne's sophisticated design includes a tufted seat and elegant brown hardwood legs, presenting a traditional aesthetic with a contemporary spin. The two cylindrical throw pillows included with the Wynne provide additional comfort and support while further accentuating the beauty of this modern sectional. The Wynne sectional is ideal when coupled with the rest of the pieces in the Wynne collection; sofa, loveseat, and chair. This piece provides both style and function with eye-catching design that can easily be integrated into your homes existing decor. The plush and thick cushion padded seat with high density foam will provide you with all day comfort. The foundation of the product is supported by solid wood that is chic and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy and quick set up. Excellent choice for a Modern, Mid- Century and even Contemporary dining and Kitchen setting. The Wynne sectional is available in rich black genuine leather. Product Dimensions: 124 in. W x 38.5-67 in. D x 33.5 in. H SH: 18 in. . Dimensions: 93.7 W X 38.2 D X 33.5 H. Seat Dimensions: 72.4 W X 21.6 D X 18.1 H. Arm height: 21.6 H. Leg height: 6.8 H
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.