Zanna Contemporary Sofa in Genuine Dove Gray Leather with Brown Wood Legs
- Mfr # LCZA3DV
- Zoro # G313077710
product price:Â
$
2,304.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCZA3DV
- Zoro #
- G313077710
- UPC #
- 721535747108
- Country of Origin
- China
Description
The Armen Living Zanna contemporary genuine leather sofa is a sleek and stylish addition to any modern household. Designed to provide the utmost degree of comfort without compromising on quality, the Zanna sports a genuine cowhide leather upholstered frame supported by high resistant foam and Dacron fiber padding. This combination of materials accentuates the sophistication of the piece while assuring its longevity. The Dacron fiber is specifically added to the plush foam padding to prevent wrinkles and cracks through prolonged use. The Zanna's low brown hardwood legs provide the perfect accent to the elegant design of this exceptional sofa. An excellent choice for the living room, the Zanna sofa is perfect when paired with the Zanna chair and loveseat. Available in exquisite dark brown genuine leather or Dove Gray. Included: Sofa Color: Dove Gray Material: Wood, Genuine LeatherFeature: Fully Assembled Feature: Cushion Density with high-resiliency, 2.2-density foam cushioningFeature: Hand-stitched detailsFeature Seat Comfort: Semi-FirmFeature: High quality steel reclining mechanisms Features: Beautifully crafted to perfection with comfort and paratactically in mind Features: Both sophisticated and simple for any space in your home Features: The versatile style and color will compliment any modern, contemporary or traditional style home Features: Spacious, soft and sleek Features: 100% genuine leather Features: Offers silky smooth leather that let you sit comfortably anywhere in your home Features: Wood base foundation for sturdiness and durability Ships In: 1 Boxes Dimensions: 91.3 W X 41.3 D X 37.3 H Seat Dimensions: 68.5 W X 21.6 D X 21.6 H Arm height: 26.6 H Leg height: 1.3 H NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.