22 oz Tuff Stuff Multi-Purpose Foam Cleaner
- Mfr # 00350A
- Zoro # G824192292
product price:Â
$
31.79
/ea
Key Features
Surfaces for Use On
Fabric, Painted Walls, Tile
Size
22 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00350A
- Zoro #
- G824192292
- UPC #
- -
- Country of Origin
- China
- Surfaces for Use On
- Fabric, Painted Walls, Tile
- Item
- Multi-Purpose Cleaner
Dimensions
- Size
- 22 oz
Description
Nowadays, we can hardly devote time in cleaning our household due to our hectic lifestyles. While there are various useful cleaning supplies are found with us, some are absolutely essential for every household Features Foaming formulation helps lift dirt. Helps restore true color and appearance. Effective on many different surfaces: fabric upholstery, floor mats, painted walls, fixtures, and tile. Works on stains on vinyl and fabric. Specifications Capacity: 22 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.