AA255 Wet/Dry Vacuum Cleaner, 6 ft L Hose
- Mfr # AA255
- Zoro # G504375625
product price:Â
$
90.55
/ea
Key Features
Vacuum Pickup Type
Wet/Dry
Vacuum Hose Dia.
1-1/4 in
Vacuum Hose Length
6 ft
Voltage
120V AC
Weight
9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AA255
- Zoro #
- G504375625
- UPC #
- 899794001917
- Country of Origin
- China
Dimensions
- Vacuum Hose Dia.
- 1-1/4 in
- Vacuum Hose Length
- 6 ft
- Power Cord Length
- 10 ft
Details
- Vacuum Pickup Type
- Wet/Dry
- Voltage
- 120V AC
- Weight
- 9 lb
Description
This portable Armor All utility vac is specifically designed to clean the interior of your car and handles both wet and dry pickup. Includes all accessories for complete interior cleaning and easily converts to a blower to dry motorcycles, car grills and wheels. It also has an automatic shut-off to prevent overflow and a built-in air and noise diffuser for efficient and quiet operation. It also features a 10 ft power cord with cord wrap, on-board accessory, hose storage and a dust sealed switch. It includes a 6 ft x 1-1/4 in hose, reusable foam filter sleeve, 2-in-1 utility nozzle, crevice tool, blower nozzle/adapter, deluxe car nozzle and a car detail brush.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.