Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18551
Zoro #
G4706817
UPC #
070612185518
Country of Origin
Taiwan, Province of China
Dimensions
Container Size
2.5 mL
Details
Type
Vent Clip
Fragrance
Island Oasis
Color
Black, Orange
Duration (Hours)
720 hr
Features
Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Item
Air Freshener
Container Type
Box
Product Form
Liquid
Air Freshener Style
Vent Clip
Air Freshener Duration
30 day
Description
Air Freshener, Air Freshener Style Vent Clip, Container Type Box, Container Size 2.5 mL, Fragrance Island Oasis, Color Black, Orange, VOC Content Weight Percentage Not Applicable, Product Form Liquid, Air Freshener Duration 30 day, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.