Air Freshener, Midnight Air Fragrance, Type: Fogger
Mfr # 18956
Zoro # G4708838
product price:Â $7.39
/eaKey Features
Type
Fogger
Color
Black, Orange
Duration (Hours)
720 hr
Features
Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Container Type
Aerosol Spray Can
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18956
Zoro #
G4708838
UPC #
-
Country of Origin
United States
Dimensions
Container Size
2 fl oz
Details
Type
Fogger
Fragrance
Midnight Air
Color
Black, Orange
Duration (Hours)
720 hr
Item
Air Freshener
Features
Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Container Type
Aerosol Spray Can
Air Freshener Style
Fogger
Air Freshener Duration
30 day
Biodegradable
Biodegradable
Product Form
Liquid
Description
Air Freshener, Air Freshener Style Fogger, Container Type Aerosol Spray Can, Container Size 2 fl oz, Fragrance Midnight Air, Color Black, Orange, VOC Content Weight Percentage Not Applicable, Product Form Liquid, Air Freshener Duration 30 day, Biodegradable Biodegradable, Features Fogger Spray Eliminates Active Odors from a Car's Seats, Rugs and Interior, Works Against Dog Smell, Smoke Odor and Food Odors
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.