Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Armored Auto Group Sales 77960 18 oz Extreme Tire Shine Gel

  • Mfr # 8200719

  • Zoro # G404110364


product price: $29.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200719
Zoro #
G404110364
UPC #
70612779601
Country of Origin
China

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Delivers serious wet black shine that lasts for weeks
  • Rich durable gel coats for a smooth even look without messy over spray
  • Protects against harmful elements that can cause cracking and fading
  • Powerful gel that adheres to your tires, forming a resilient, durable shield
  • It's fortified with high molecular-weight silicone that will preserve your tire's intense, captivating shine
Specifications
  • Sub Brand: Extreme
  • Product Size: 18 oz
  • Container Type: Plastic Bottle
  • Product Type: Tire Cleaner
  • Product Length: 9.5 in.
  • Dimension: 9.4" H x 2.3" W x 3.9" L
  • Weight: 1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.