Zoro Homepage

Armored Auto Group Sales 78090 24 oz Wheel Cleaner

  • Mfr # 78090

  • Zoro # G304110471


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78090
Zoro #
G304110471
UPC #
70612780904
Country of Origin
United States

Description

Our aim is creating trendy and very unique sport accessories. We do modifications, testing, trying to find a factory and a design that could be aesthetic. Our backpack will be ideal from all with renewable durable and extremely strong patterns. We design our products with easy setup and storage. We value for our clients and encourage them with their passion.

Features
  • Spray on, hose off
  • Safe on all wheels
  • Bottle with trigger spray
Specifications
  • Sub Brand: Quicksilver II
  • Product Size: 24 oz
  • Container Type: Spray Bottle
  • Product Type: Wheel Cleaner
  • Product Length: 10.82 in.
  • Dimension: 10.8" H x 4.8" W x 2.8" L
  • Weight: 1.8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.