Zoro Homepage

Auto Glass Cleaner, Wipe On, 22 oz., White

  • Mfr # AWGCF-20-1USLT

  • Zoro # G6533219


product price: $5.39
/ea

Key Features

Color
White
Container Type
Soft Pack
pH
9.0 to 11.0 pH
Appearance
Wet
Type
Wipe On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWGCF-20-1USLT
Zoro #
G6533219
UPC #
-
Country of Origin
United States

Dimensions

Container Size
20 ct
Sheet Width
6 in
Sheet Length
8 in

Details

Item
Auto Glass Cleaner
Color
White
Container Type
Soft Pack
pH
9.0 to 11.0 pH
Appearance
Wet
Type
Wipe On
Contains
Propylene Glycol Butyl Ether
For Use With
Auto, Truck
Standards
VOC Compliant
Use Location
Interior
Product Form
Wipe
Compatible Surface Material
Aluminum, Metal
Series
Glass
Butyl-Free
Contains Butyl
Base Type
Solvent
Biodegradable
Not Biodegradable
VOC Content Weight Percentage
5 %
Cleaner Type
Vehicle Glass Cleaners

Description

Auto Glass Cleaner, Cleaner Type Vehicle Glass Cleaners, Base Type Solvent, Product Form Wipe, Container Type Soft Pack, Container Size 20 ct, Use Location Interior, Compatible Surface Material Aluminum, Metal, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Series Glass, Sheet Length 8 in, Sheet Width 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.