Automotive Cleaner, Liquid, 128 fl oz
Mfr # AVHWCTAPB-128-1USLT
Zoro # G016664767
product price: $10.15
/eaKey Features
Base Type
Water
Maximum pH Level
0
Use Location
Exterior
Compatible Surface Material
All Surfaces
Standards
VOC Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVHWCTAPB-128-1USLT
Zoro #
G016664767
UPC #
070612002341
Country of Origin
United States
Dimensions
Container Size
128 fl oz
Details
Base Type
Water
Maximum pH Level
0
Use Location
Exterior
Compatible Surface Material
All Surfaces
Standards
VOC Compliant
Color
Clear
Biodegradable
Biodegradable
VOC Content Weight Percentage
5 %
Series
Wash & Wax
Item
Automotive Cleaner
Product Form
Liquid
Container Type
Bottle
Butyl-Free
Butyl-Free
Cleaner Type
Hand Wash Vehicle Soaps
Description
Automotive Cleaner, Cleaner Type Hand Wash Vehicle Soaps, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 128 fl oz, Use Location Exterior, Compatible Surface Material All Surfaces, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Maximum pH Level 0, Series Wash & Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.