Automotive Cleaner, Solvent, Aerosol, 22 oz

  • Mfr # ACFPNCSCODA-22-1USLT

  • Zoro # G516664731


product price: $7.75
/ea

Key Features

Butyl-Free
Butyl-Free
Container Type
Aerosol Spray Can
Use Location
Interior
Includes
Scrub Head
Maximum pH Level
9.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACFPNCSCODA-22-1USLT
Zoro #
G516664731
UPC #
070612191397
Country of Origin
United States

Dimensions

Container Size
22 oz

Details

Item
Automotive Cleaner
Butyl-Free
Butyl-Free
Container Type
Aerosol Spray Can
Use Location
Interior
Includes
Scrub Head
Maximum pH Level
9.85
Standards
VOC Compliant
Compatible Surface Material
Carpet, Cloth, Fabric
Series
Armor All
Cleaner Type
Carpet and Upholstery Vehicle Cleaners
Base Type
Solvent
Color
Clear
Biodegradable
Biodegradable
Product Form
Aerosol
VOC Content Weight Percentage
5 %

Description

Automotive Cleaner, Cleaner Type Carpet and Upholstery Vehicle Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 22 oz, Use Location Interior, Compatible Surface Material Carpet, Cloth, Fabric, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Scrub Head, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Maximum pH Level 9.85, Series Armor All

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.