Zoro Homepage

Automotive Cleaner, Water, Liquid, 1 gal

  • Mfr # APRTB-128-1USLT

  • Zoro # G116664780


product price: $44.65
/ea

Key Features

Container Size
1 gal
Butyl-Free
Butyl-Free
Series
Original Protectant
Use Location
Interior
Maximum pH Level
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APRTB-128-1USLT
Zoro #
G116664780
UPC #
070612107107
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Butyl-Free
Butyl-Free
Series
Original Protectant
Use Location
Interior
Item
Automotive Cleaner
Maximum pH Level
9
Color
Clear
Base Type
Water
Cleaner Type
Surface Protectors
VOC Content Weight Percentage
5 %
Product Form
Liquid
Biodegradable
Biodegradable
Container Type
Bottle
Standards
VOC Compliant
Compatible Surface Material
Plastic, Rubber, Vinyl

Description

Automotive Cleaner, Cleaner Type Surface Protectors, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Use Location Interior, Compatible Surface Material Plastic, Rubber, Vinyl, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Maximum pH Level 9, Series Original Protectant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.