Automotive Cleaner, Water, Liquid, 16 fl oz
Mfr # ALTCT-16-1USLT
Zoro # G416664817
product price: $9.99
/eaKey Features
Compatible Surface Material
Leather
Maximum pH Level
0
Butyl-Free
Butyl-Free
Base Type
Water
Product Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALTCT-16-1USLT
Zoro #
G416664817
UPC #
070612781758
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Compatible Surface Material
Leather
Maximum pH Level
0
Butyl-Free
Butyl-Free
Base Type
Water
Item
Automotive Cleaner
Product Form
Liquid
Color
Clear
Container Type
Spray Bottle
Series
Leather Care
Use Location
Interior
Biodegradable
Biodegradable
VOC Content Weight Percentage
5 %
Cleaner Type
Leather and Vinyl Vehicle Cleaners
Standards
VOC Compliant
Description
Automotive Cleaner, Cleaner Type Leather and Vinyl Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Interior, Compatible Surface Material Leather, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Maximum pH Level 0, Series Leather Care
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.