Automotive Cleaner, Water, Liquid, 16 fl oz
Mfr # AMPCT-16-1USLT
Zoro # G516664137
product price: $4.29
/eaKey Features
Biodegradable
Biodegradable
Standards
VOC Compliant
Series
Multi-Purpose Cleaner
Color
Clear
Butyl-Free
Butyl-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMPCT-16-1USLT
Zoro #
G516664137
UPC #
070612785138
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Biodegradable
Biodegradable
Standards
VOC Compliant
Series
Multi-Purpose Cleaner
Color
Clear
Butyl-Free
Butyl-Free
Base Type
Water
Cleaner Type
Multi-Surface Interior Vehicle Cleaners
Item
Automotive Cleaner
Maximum pH Level
12.1
Use Location
Interior
Product Form
Liquid
Compatible Surface Material
All Surfaces
VOC Content Weight Percentage
5 %
Container Type
Spray Bottle
Description
Automotive Cleaner, Cleaner Type Multi-Surface Interior Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Spray Bottle, Container Size 16 fl oz, Use Location Interior, Compatible Surface Material All Surfaces, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, Includes Not Applicable, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Maximum pH Level 12.1, Series Multi-Purpose Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.