Zoro Homepage

Cleaning Wipe, Cloth, White, 8 in. L

  • Mfr # AWMPC-50CT-1USLT

  • Zoro # G416664800


product price: $13.69
/ea

Key Features

Material
Cloth
Color
White
Overall Width
7 in
Overall Length
8 in
Product Type
Cleaning Wipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMPC-50CT-1USLT
Zoro #
G416664800
UPC #
070612108326
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
8 in

Details

Material
Cloth
Color
White
Product Type
Cleaning Wipe
Compatible Surface Material
All Surfaces
Number of Sheets
50
Features
Lint-Free
Item
Cleaning Wipe

Description

Cleaning Wipe, Product Type Cleaning Wipe, Material Cloth, Color White, Compatible Surface Material All Surfaces, Overall Length 8 in, Overall Width 7 in, Features Lint-Free, Number of Sheets 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.