Zoro Homepage

Cleaning Wipe, Cloth, White, 8 in. L

  • Mfr # AWMPHDC-25-1USLT

  • Zoro # G116664810


product price: $8.59
/ea

Key Features

Overall Length
8 in
Compatible Surface Material
All Surfaces
Product Type
Cleaning Wipe
Features
Textured Wipe Loosens Difficult Soils and Wipes Surface Clean
Number of Sheets
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWMPHDC-25-1USLT
Zoro #
G116664810
UPC #
070612189356
Country of Origin
China

Dimensions

Overall Length
8 in
Overall Width
7 in

Details

Compatible Surface Material
All Surfaces
Item
Cleaning Wipe
Product Type
Cleaning Wipe
Features
Textured Wipe Loosens Difficult Soils and Wipes Surface Clean
Number of Sheets
25
Color
White
Material
Cloth

Description

Cleaning Wipe, Product Type Cleaning Wipe, Material Cloth, Color White, Compatible Surface Material All Surfaces, Overall Length 8 in, Overall Width 7 in, Features Textured Wipe Loosens Difficult Soils and Wipes Surface Clean, Number of Sheets 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.