CleaningTowelMcrofiber, 11 13/16inLPK24
- Mfr # 17622
- Zoro # G816664721
product price:Â
$
23.99
/pk of 24, $1.00/ea
Key Features
Compatible Surface Material
All Surfaces
Color
Multi-Color
Number of Sheets
24
Overall Width
15 13/16 in
Material
Microfiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17622
- Zoro #
- G816664721
- UPC #
- 070612176226
- Country of Origin
- China
Dimensions
- Overall Width
- 15 13/16 in
- Overall Length
- 11 13/16 in
- Wire Rope Length
- 11 13/16 in
- Length
- 11 13/16 in
- Fits Chest Size
- Machine Washable and Dry
Details
- Compatible Surface Material
- All Surfaces
- Color
- Multi-Color
- Number of Sheets
- 24
- Material
- Microfiber
- Product Type
- Cleaning Towel
- Item
- Cleaning Towel
- Features
- Machine Washable and Dry
- Shell Material
- Microfiber
- Wire Color
- Multi-Color
Description
Cleaning Towel, Product Type Cleaning Towel, Material Microfiber, Color Multi-Color, Compatible Surface Material All Surfaces, Overall Length 11 13/16 in, Overall Width 15 13/16 in, Features Machine Washable and Dry, Number of Sheets 24, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.