Zoro Homepage

Disinfectant Wipe, Cloth, White, 8 in. L

  • Mfr # AWDSC-30-1USLT

  • Zoro # G116664711


product price: $7.55
/ea

Key Features

Compatible Surface Material
All Surfaces
Product Type
Disinfectant Wipe
Features
Kills 99.9% of Viruses, Lint-Free
Number of Sheets
30
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWDSC-30-1USLT
Zoro #
G116664711
UPC #
070612194725
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
8 in

Details

Compatible Surface Material
All Surfaces
Product Type
Disinfectant Wipe
Features
Kills 99.9% of Viruses, Lint-Free
Number of Sheets
30
Color
White
Item
Disinfectant Wipe
Material
Cloth

Description

Disinfectant Wipe, Product Type Disinfectant Wipe, Material Cloth, Color White, Compatible Surface Material All Surfaces, Overall Length 8 in, Overall Width 7 in, Features Kills 99.9 Percent of Viruses, Lint-Free, Number of Sheets 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.