Original Protectant 1 Gallon
- Mfr # ARM 10710
- Zoro # G124196990
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Primary Chemical
Water-based formula
Size
1 gal
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARM 10710
- Zoro #
- G124196990
- UPC #
- -
- Country of Origin
- China
- Primary Chemical
- Water-based formula
- Item
- Original Protectant
- Container Type
- Bottle
Dimensions
- Size
- 1 gal
Description
Protects vinyl, rubber and plastic from fading and cracking caused by UV, ozone, oxidation and extreme temperatures. Water-based formula. Size: Gallon Bottle. Quantity: 4 Bottles per Case.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.