Protectant Wipe, Cloth, White, 8 in. L
Mfr # AWPTC-50-1USLT
Zoro # G816664790
product price: $12.35
/eaKey Features
Compatible Surface Material
All Surfaces
Material
Cloth
Overall Length
8 in
Overall Width
7 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWPTC-50-1USLT
Zoro #
G816664790
UPC #
070612108340
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
7 in
Details
Compatible Surface Material
All Surfaces
Item
Protectant Wipe
Material
Cloth
Color
White
Product Type
Protectant Wipe
Features
Cleans, Shines, and Protects from UV Damage, Lint-Free
Number of Sheets
50
Description
Protectant Wipe, Product Type Protectant Wipe, Material Cloth, Color White, Compatible Surface Material All Surfaces, Overall Length 8 in, Overall Width 7 in, Features Cleans, Shines, and Protects from UV Damage, Lint-Free, Number of Sheets 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.