Shop ARMOR ALL
See all product information
Create Account
Tire Dressing and Protectant, Tire Foam, Aerosol Spray Can, 20 oz, White
Mfr # AUSTRCA-18-1USLT
Zoro # G0741400
product price:Â $7.89
/eaKey Features
Cleaner Type
Tire, Wheel and Rim Cleaners
Container Size
20 oz
Product Form
Aerosol
Base Type
Solvent
Butyl-Free
Contains Butyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AUSTRCA-18-1USLT
- Zoro #
- G0741400
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 20 oz
Details
- Item
- Tire Dressing
- Cleaner Type
- Tire, Wheel and Rim Cleaners
- Product Form
- Aerosol
- Base Type
- Solvent
- Butyl-Free
- Contains Butyl
- Color
- White
- Compatible Surface Material
- Rubber
- pH
- 7.5 to 9.0 pH
- Container Type
- Aerosol Spray Can
- For Use With
- Clean Tires
- Standards
- VOC Compliant
- Minimum pH Level
- 7.5
- VOC Content Weight Percentage
- 5 %
- Biodegradable
- Not Biodegradable
- Use Location
- Exterior
- Series
- Tire Foam
- Maximum pH Level
- 9
Description
Tire Dressing, Cleaner Type Tire, Wheel and Rim Cleaners, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 20 oz, Use Location Exterior, Compatible Surface Material Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color White, VOC Content Weight Percentage 5 Percent, Standards VOC Compliant, Minimum pH Level 7.5, Maximum pH Level 9, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tire Foam
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.