Zoro Homepage

#10-24 Socket Head Cap Screw, Socket, Armor Coat Alloy Steel, 1 in Length, 50 PK

  • Mfr # UST235909

  • Zoro # G2859954


product price: $12.39
/pk 50, $0.25/ea

Key Features

Socket Head
Hex Drive
Thread Size
#10-24
Material
Alloy Steel
Finish
Armor Coat
Drive Size
5/32 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST235909
Zoro #
G2859954
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Length
1 in
Drive Size
5/32 in
Head Height
0.19 in
Vented Hole Size
Not Vented
Thread Length
1 in
Min. Thread Length
1 in
Head Diameter
0.312 in
Minimum Thread Length
1 in
Head Dia.
0.3125 in
Length
1 in
Dia./Thread Size
#10-24

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Armor Coat
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Class
12.9
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Temp. Range
- 20 Degrees F to 400 Degrees F
Rockwell Hardness
C39 to C45
Thread Style
Fully Threaded
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Material Quality Standards
ASTM A574
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Min. Tensile Strength
180,000 psi
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Finish
Advanced Corrosion Resistance
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Armor Coat, Thread Size #10-24, Minimum Thread Length 1 in, Fastener Length 1 in, Head Height 0.19 in, Head Diameter 0.312 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products