10 Piece SAE L-Shape Hex Key Set, UST274678
Mfr # UST274678
Zoro # G8481566
product price: $41.99
/eaKey Features
End Shape
L
Number of Pieces
10
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UST274678
Zoro #
G8481566
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes"cluded
1/16", 1/4", 1/8", 3/16", 3/32", 5/32", 5/64", 7/32", 7/64", 9/64"
Length Family
Short
Range of Lengths
1.66 in to 4.25 in
Tip Size Code
S17
Details
Item
Ball End Hex Key Set
End Shape
L
Number of Pieces
10
Measurement Type
SAE
Handle Type
L-Shape
Finish
Armor Coat(TM)
Handle Material
Alloy Steel
Includes
Plastic Index
Tether Style
Tether Capable
Standards
ANSI
Insulated
Uninsulated
Material
Alloy steel
Non-Sparking
No
Description
Ball End Hex Key Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Armor Coat(TM), 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.