13 Piece SAE L-Shape Hex Key Set, UST260072
Mfr # UST260072
Zoro # G8481532
product price: $14.59
/eaKey Features
End Shape
L
Number of Pieces
13
Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UST260072
Zoro #
G8481532
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Length Family
Short
Range of Lengths
1.63 in to 4.31 in
Tip Size Code
S17
Details
Item
Standard Hex Key Set
End Shape
L
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Finish
Armor Coat(TM)
Includes
Plastic Index
Handle Material
Alloy Steel
Tether Style
Tether Capable
Standards
ANSI
Insulated
Uninsulated
Non-Sparking
No
Material
Alloy steel
Description
Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Armor Coat(TM), 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.