Zoro Homepage

13 Piece SAE L-Shape Hex Key Set, UST260660

  • Mfr # UST260660

  • Zoro # G8481557


product price: $34.39
/ea

Key Features

End Shape
L
Number of Pieces
13
Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Measurement Type
SAE
Handle Type
L-Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST260660
Zoro #
G8481557
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes Included
0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Sizes"cluded
0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 3/8", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64"
Length Family
Long
Range of Lengths
2.81 in to 6.81 in
Tip Size Code
S17

Details

Item
Standard Hex Key Set
End Shape
L
Number of Pieces
13
Measurement Type
SAE
Handle Type
L-Shape
Handle Material
Alloy Steel
Finish
Armor Coat(TM)
Includes
Plastic Index
Tether Style
Tether Capable
Standards
ANSI
Insulated
Uninsulated
Non-Sparking
No
Material
Alloy steel

Description

Hex Key Set, Tip Size 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Armor Coat(TM), 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.