Zoro Homepage

1/4"-20 Socket Head Cap Screw, Socket, Armor Coat Alloy Steel, 1/2 in Length, 50 PK

  • Mfr # UST235918

  • Zoro # G3434042


product price: $14.29
/pk 50, $0.29/ea

Key Features

Socket Head
Hex Drive
Thread Size
1/4"-20
Material
Alloy Steel
Finish
Armor Coat
Drive Size
3/16 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST235918
Zoro #
G3434042
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Screw Length
1/2 in
Drive Size
3/16 in
Thread Length
1/2 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Min. Thread Length
1/2 in
Minimum Thread Length
1/2 in
Head Diameter
0.375 in
Head Dia.
0.375 in
Length
1/2 in
Dia./Thread Size
1/4"-20

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Armor Coat
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Fully Threaded
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Direction
Right Hand
Class
12.9
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C39 to C45
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Maximum Temperature
400 Degrees F
Basic Material
Steel
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3, ASTM A574
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Screw Head Type
Cylindrical
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Armor Coat, Thread Size 1/4 In.-20, Minimum Thread Length 1/2 in, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products