3/4"-10 Socket Head Cap Screw, Socket, Plain 2 in Length (Discontinued)
- Mfr # UST237480
- Zoro # G7728309
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UST237480
Zoro #
G7728309
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-10
Screw Length
2 in
Head Height
0.75 in
Minimum Head Height
0.74 in
Maximum Head Height
0.75 in
Fastener Length
2 in
Details
Item
Socket Head Cap Screw
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Inch
Thread Type
Coarse
Pack Size
Small Pack
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Size 5/8 in, Finish Plain, Thread Size 3/4 In.-10, Fastener Length 2 in, Head Height 0.75 in, Pack Size Small Pack, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter Not Applicable, Flange Thickness Not Applicable, Maximum Head Height 0.75 in, Minimum Head Height 0.74 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.