Zoro Homepage
This item is Discontinued.
Armor Coat 3/8"-16 Socket Head Cap Screw, 2-1/4 in Length UST235961

3/8"-16 Socket Head Cap Screw, 2-1/4 in Length (Discontinued)

  • Mfr # UST235961
  • Zoro # G7731291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST235961
Zoro #
G7731291
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Screw Length
2-1/4 in

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Inch

Description

Socket Head Cap Screw,3/8 In.-16 x 2-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.