Hex Nut, 5/8"-11, Steel, Grade 8, Advanced Corrosion Resistance, 35/64 in Ht, 25 PK

  • Mfr # UST236021

  • Zoro # G2676861


product price:  $22.19
/pk 25, $0.89/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Advanced Corrosion Resistance
Hex Height
35/64 in
Hex Width
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST236021
Zoro #
G2676861
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Hex Height
35/64 in
Hex Width
15/16 in
Nut Height
35/64 in
Width Across Flats
15/16 in
Dia./Thread Size
5/8"-11

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Advanced Corrosion Resistance
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Manufacturer Location
Globally Sourced
Rockwell Hardness
C33 to C39
Removable
Yes
Hex Type
Standard Hex
Pack Size
Small Pack
RoHS Compliant
Yes
Material Quality Standards
ASTM A194/A194M-2020a
Dimensional Standards
ASME B18.2.2, ELV Compliant, WEEE
Application
General Purpose
Resistance Properties
Corrosion Resistant, Rust Resistant
Nut Standards
ASME B18.2.2
Fastener Finish
Armor Coat
Fastener Thread Direction
Right Hand
Material Grade
Grade 8
Basic Material
Steel
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Armor Coat(TM), Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 15/16 in, Hex Height 35/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, ELV Compliant, WEEE, Material Quality Standards ASTM A194/A194M-2020a, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products