Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 7/16"-14, Steel, Grade 8, Advanced Corrosion Resistance, 3/8 in Ht, 50 PK

  • Mfr # UST236017

  • Zoro # G2931914


product price: $15.19
/pk 50, $0.30/ea

Key Features

Material
Steel
Material Grade/Class
Grade 8
Finish
Advanced Corrosion Resistance
Hex Height
3/8 in
Hex Width
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST236017
Zoro #
G2931914
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16"-14
Hex Height
3/8 in
Hex Width
11/16 in
Nut Height
3/8 in
Width Across Flats
11/16 in
Dia./Thread Size
7/16"-14

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Advanced Corrosion Resistance
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Standard Hex
Material Quality Standards
ASTM A194/A194M-2020a
Manufacturer Location
Globally Sourced
RoHS Compliant
Yes
Application
General Purpose
Removable
Yes
Dimensional Standards
ASME B18.2.2, ELV Compliant, WEEE
Resistance Properties
Corrosion Resistant, Rust Resistant
Pack Size
Small Pack
Rockwell Hardness
C33 to C39
Material Grade
Grade 8
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Armor Coat
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut

Description

Hex Nut, Hex Type Standard Hex, Finish Armor Coat(TM), Material Grade/Class Grade 8, Material Steel, Thread Size 7/16 In.-14, Hex Width 11/16 in, Hex Height 3/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, ELV Compliant, WEEE, Material Quality Standards ASTM A194/A194M-2020a, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Rust-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.