Zoro Homepage
This item is Discontinued.
Armor Coat Grade 8, 3/4"-10 Hex Head Cap Screw, Steel, 3 in L UST235874

Grade 8, 3/4"-10 Hex Head Cap Screw, Steel, 3 in L (Discontinued)

  • Mfr # UST235874
  • Zoro # G7727986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST235874
Zoro #
G7727986
UPC #
-
Country of Origin
Canada

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Item
Hex Head Cap Screw

Description

Hex Head Cap Screw,3/4 In.-16 x 3 In.,Grade 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.