Zoro Homepage
This item is Discontinued.
Armor Coat M4-45/64 Socket Head Cap Screw, 50 mm Length UST740030

M4-45/64 Socket Head Cap Screw, 50 mm Length (Discontinued)

  • Mfr # UST740030
  • Zoro # G7743760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST740030
Zoro #
G7743760
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M4-45/64
Screw Length
50 mm

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Inch

Description

Socket Head Cap Screw,M4-45/64 x 50 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.