Zoro Homepage
This item is Discontinued.
Armor Coat M8 Socket Head Cap Screw, 25 mm Length UST700045

M8 Socket Head Cap Screw, 25 mm Length (Discontinued)

  • Mfr # UST700045
  • Zoro # G7728780
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UST700045
Zoro #
G7728780
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8
Screw Length
25 mm

Details

Item
Socket Head Cap Screw
Drive Type
Hex
System of Measurement
Metric

Description

Socket Head Cap Screw,M8 x 1-1/4 In. x 25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.