Coated Gloves, Extraflex, Hi Vis Yellow, XXL 12 PK

  • Mfr # 04-011-XXL

  • Zoro # G312318487


product price:  $68.29
/pk 12, $5.69/ea

Key Features

Color
Hi Vis Yellow
Glove Coating Material
Extraflex
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-011-XXL
Zoro #
G312318487
UPC #
859178007737
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
13g

Details

Item
Coated Gloves
Color
Hi Vis Yellow
Glove Coating Material
Extraflex

Description

13g Hi Vis Yellow Nylon Liner With 7g Poly-Acrylic Lining with Black HCT MicroFoam Latex Palm Coating, XXL, 12PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.