Shop ARMOR GUYS
See all product information
Create Account
Coated Gloves, HCT MicroFoam Nitrile Palm, Hi Vis Yellow, XXL 12 PK
- Mfr # 14-001HV-XXL
- Zoro # G412318455
product price:Â
$
52.39
/pk of 12, $4.37/ea
Key Features
Glove Coating Material
HCT MicroFoam Nitrile Palm
Thickness
15 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14-001HV-XXL
- Zoro #
- G412318455
- UPC #
- 810090040127
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Hi Vis Yellow
- Glove Coating Material
- HCT MicroFoam Nitrile Palm
Dimensions
- Glove Size
- XXL
- Thickness
- 15 ga
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.