Coated Gloves, HCT MicroFoam Nitrile Palm W/ Dots, Gray/Black, XXL 12 PK

  • Mfr # 04-007-XXL

  • Zoro # G212318273


product price:  $35.99
/pk 12, $3.00/ea

Key Features

Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm W/ Dots
Thickness
15g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-007-XXL
Zoro #
G212318273
UPC #
854863007610
Country of Origin
China

Dimensions

Glove Size
XXL
Thickness
15g

Details

Item
Coated Gloves
Color
Gray/Black
Glove Coating Material
HCT MicroFoam Nitrile Palm W/ Dots

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.