Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Kyorene Pro; Lite Nitrile, Gray, L 12 PK

  • Mfr # 00-810-L

  • Zoro # G312318210


product price: $57.15
/pk 12, $4.76/ea

Key Features

Color
Gray
Glove Coating Material
Kyorene Pro; Lite Nitrile
Thickness
18g
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00-810-L
Zoro #
G312318210
UPC #
810090041360
Country of Origin
China

Dimensions

Glove Size
L
Thickness
18g

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Kyorene Pro; Lite Nitrile
ANSI/ISEA Cut Level
A1

Description

  • •Hi Vis Reinforced Thumb Crotch for Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.