Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile Palm, Dark Gray, L 12 PK

  • Mfr # 06-007-L

  • Zoro # G112318489


product price: $16.89
/pk 12, $1.41/ea

Key Features

Color
Dark Gray
Glove Coating Material
Nitrile Palm
Thickness
13g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06-007-L
Zoro #
G112318489
UPC #
811373032822
Country of Origin
China

Dimensions

Glove Size
L
Thickness
13g

Details

Item
Coated Gloves
Color
Dark Gray
Glove Coating Material
Nitrile Palm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.