Cut Resistant Gloves, Cut Level A3 , HCT Lite Nitrile Palm W, Dots , M 12 PK

  • Mfr # 04-367-M

  • Zoro # G912318276


product price: $117.99
/pk 12, $9.83/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Lite Nitrile Palm W, Dots
Color
Dark Blue
Thickness
13g
Glove Materials
Extraflex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04-367-M
Zoro #
G912318276
UPC #
811373039081
Country of Origin
China

Dimensions

Glove Size
M
Thickness
13g

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Lite Nitrile Palm W, Dots
Color
Dark Blue
Glove Materials
Extraflex

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.