
Cut Resistant Gloves, Cut Level A3 , HCT Lite Nitrile Palm W, Dots , XL 12 PK
Mfr # 04-367-XL
Zoro # G612318477
product price:Â $117.99
/pk 12, $9.83/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Lite Nitrile Palm W, Dots
Color
Dark Blue
Thickness
13g
Glove Materials
Extraflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04-367-XL
Zoro #
G612318477
UPC #
811373039104
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT Lite Nitrile Palm W, Dots
Color
Dark Blue
Glove Materials
Extraflex
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.