
Cut Resistant Gloves, Cut Level A3 , HCT MicroFoam Nitrile Palm , L 12 PK
Mfr # 02-030-L
Zoro # G912318177
product price: $210.99
/pk 12, $17.58/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black,Red
Thickness
13g
Glove Materials
Basetek
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-030-L
Zoro #
G912318177
UPC #
854863007474
Country of Origin
China
Dimensions
Glove Size
L
Thickness
13g
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
HCT MicroFoam Nitrile Palm
Color
Salt & Pepper,Black,Red
Glove Materials
Basetek
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.